Benchmark Scientific Tube Rack for BenchMixer XL & XLQ, 7x50ml Quechers, Horizontal
Write a Review
|
Questions & Answers (0)
Product Description
This hack holds 7x50ml tubes horizontally. UsefulQuechers applications. This foam sheet fits both the Benchmark BenchMixer XL and XLQ. No holes - can be used to hold flat bottomed containers or as a replacement for the top foam. This tube rack hold 96 x 0.5ml tubes (8mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 1.5/2.0ml tubes (10mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 12mm diameter tubes. For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 13mm diameter tubes. For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 15ml tubes (16.5mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 15 x 50ml tubes (29mm diameter). For use with the Benchmark BenchMixer XL and XLQ.The tube rack holds 15 x 25mm diameter tubes. For use with the Benchmark BenchMixer XL and XLQ.This rack holds 3 microplates. For use with the Benchmark BenchMixer XL and XLQ.This rack holds 96 x 0.2ml tubes or strips (3pk). For use with the Benchmark BenchMixer XL and XLQ.This hack holds 7x50ml tubes horizontally. Useful Tube Rack for 7x50ml Quechers, horizontal, for BenchMixer XL and XLQ"Benchmark's Micro Bead Sterilizer is ideal for the sterilization of small research tools (forceps, scissors,etc.). When the chamber is filled with the included glass beads, high temperatures (up to 300°C) can be used to eliminate the presence of bacteria, spores and other microorganisms. Standard (40x18mm) and tall (40x140mm) chambered models available. Supplied with beads. Replacement beads sold separately.This rack holds 7x50ml tubes horizontally. Useful for Quechers applicatins. Fits Benchmark BenchMixer XL and XLQ.
PRICE
$40.55
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Capacity | 50 mL |
| Package Quantity | 1 |
| Description | Tube Rack for 7x50ml QuEChERs, horizontal for BenchMixer XL & XLQ |
| Manufacturers Part Number | BV1010-50HQ |
| For Use With | BV1010 Series Benchmixer XL & XLQ |
| Places | 7 |
| Brand | Benchmark Scientific |