These specially shaped "Z" racks are rust proof and will hold up to repeated use. The wide base provides stability and prevents tipping. When not in use, the racks stack neatly inside one another to conserve benchtop space. 25-place (5 x 5 format) (4.5" x 4.25" x 1.5")50-Place (5 x 10 format) (8.75" x 4.5" x 2")
Rack, Tube, 16/17mm, 25-Place, Stainless Steel "Z" Shape
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 457200 |
| Package Quantity | 1 |
| Color | Stainless Steel |
| Brand | Globe Scientific |