Durham Rack 291-95 - For 2-5/16"H Large Plastic (LP) Compartment Boxes - Fits 5 Boxes
|
Questions & Answers (0)
Product Description
Durham Rack 291-95 - For Large Plastic Compartment Boxes
Constructed of prime cold rolled steel. Model 290-95 holds 5 small boxes and Model 291-95 holds 5 large boxes. Pre-punched holes in tops and bottoms allow for secure stacking. Flexible offset handle prevents boxes from sliding out during transport. Keyhole slots in back allow mounting on walls or panels. Compartment box sold separately. Optional Locking Hinge is available to use with either unit. Durable gray powder coat finish.
Constructed of prime cold rolled steel. Model 290-95 holds 5 small boxes and Model 291-95 holds 5 large boxes. Pre-punched holes in tops and bottoms allow for secure stacking. Flexible offset handle prevents boxes from sliding out during transport. Keyhole slots in back allow mounting on walls or panels. Compartment box sold separately. Optional Locking Hinge is available to use with either unit. Durable gray powder coat finish.
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-1/8 in |
| Height | 13-1/4 in |
Product Details
| Type | Compartment Box Rack |
| Material | Steel |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Description | Rack for Large Plastic Compartment Boxes |
| Color | Gray |
| Manufacturers Part Number | 291-95 |
| Accessory Type | Rack |
| Brand | Durham Mfg. |