DeWalt® Generators with Recoil Start, 120V, 2500 Surge Watts, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt® 2500 / 2200-Watt Gas Powered Inverter Generator with CO Protect and Ultra Quiet Operations - DW2500i. The DeWalt® DXGNI2500 is designed with the professional in mind. The generator is powered by a DeWalt® 98cc OHV engine with Auto Throttle and low oil shutdown which protects the engine from damage. Onboard CO-Protect Technology automatically shuts down the generator if CO levels become unsafe or rapidly increase. This generator is equipped with covered outlets to protect from elements and features a compact and lightweight design with an integrated handle that makes transportation easy on the jobsite. Outlets- One 120-Volt 20 Amp OSHA compliant GFCI receptacle, one 12-Volt DC 8 Amp, one 1.5 Amp USB port to charge mobile devices.
PRICE
$749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14-5/8 in |
| Height | 20-11/16 in |
| Weight | 50.7 lbs |
Product Details
| Wheels | No |
| Start Type | Recoil |
| Run Time | 4.5 hours at 50% Load |
| Hour Meter | No |
| Manufacturers Part Number | PMC222500 |
| Automatic Idle Control | Yes |
| Low Oil Shutoff | Yes |
| Brand | DeWalt |
| Color | Yellow |
| Surge Watts | 2500 W |
| Fuel Tank Capacity | 1 gal |
| Fuel Gauge | No |
| Voltage | 120 V |
| Outlets | 3 |
| Fuel Type | Gasoline |
| Engine Displacement | 98 cm³ |
| Rated Watts | 2500 W |
| Decibels | 62 |
| Engine Type | OHV |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA |