Rack Guard 18"H X 4-1/4"W Opening
Write a Review
|
Questions & Answers (0)
Product Description
Low Profile Steel Rack Guards
Protect fork truck damage to pallet racking and wall corners. These solid low profile steel guards are laser cut with robotic welds. Guards have a high visibility durable safety yellow powder coat finish. Only 2 lag bolts required for easy and secure installation (hardware kit sold separately).
Protect fork truck damage to pallet racking and wall corners. These solid low profile steel guards are laser cut with robotic welds. Guards have a high visibility durable safety yellow powder coat finish. Only 2 lag bolts required for easy and secure installation (hardware kit sold separately).
PRICE
$39.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 3 in |
| Height | 18 in |
| Weight | 6 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Floor |
| Material | Steel |
| Description | Low-Profile |
| Package Quantity | 1 |
| Manufacturers Part Number | NPG4-12 |
| Mounting Style | Bolt On |
| Fits | 4-1/4"W Rack Post |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited |