These traditional style test tube holders are lightweight, compact and unbreakable. They take up less space on the benchtop to provide a larger work area. They are produced from durable polypropylene (PP) and can be autoclaved at 121oC for 20 minutes.
Features
12-Place (2 x 6 format)
10-Place (1x10 format)
Polypropylene (PP)
Racks are Autoclavable at 121°C for 20 minutes.
PRICE
$28.95
Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
This innovative line of plastic test tube racks are shipped flat in order to reduce shelf space and then simply snap together for use. The special design allows all samples to be incubated at the same temperature. These racks can be used in freezers without deforming or going brittle. They will not rot, rust of deform. Alphanumeric markings are molded into the racks to provide easy test tube identification. They are available in assorted colors for sample coding or aesthetics. Features Polypropylene (PP) Autoclavable Non-floating in water baths Stackable when empty
Features Fully Autoclavable Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust Single piece, three (3) tier grid design for secure and stable racking of tubes Good temperature and chemical resistance to withstand a variety of lab procedures Large, flat endplates for labeling and easy sample identification Dense nylon material will not float in water bath 15mL conicals fit in 20mm racks and 50mL conicals fit in 30mm racks Seven colorful options to keep samples and benchtop organized
Features Reinforced nylon rack is autoclavable and chemical resistant Fits 1.5 & 2.0mL microtubes Single piece construction Molded handles facilitate secure handling Alphanumeric markings for sample identification Stackable Non-Floating in water baths
This innovative line of plastic test tube racks are shipped flat in order to reduce shelf space and then simply snap together for use. The special design allows all samples to be incubated at the same temperature. These racks can be used in freezers without deforming or going brittle. They will not rot, rust of deform. Alphanumeric markings are molded into the racks to provide easy test tube identification. They are available in assorted colors for sample coding or aesthetics. Features Polypropylene (PP) Autoclavable Non-floating in water baths Stackable when empty
Features Fully Autoclavable Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust Single piece, three (3) tier grid design for secure and stable racking of tubes Good temperature and chemical resistance to withstand a variety of lab procedures Large, flat endplates for labeling and easy sample identification Dense nylon material will not float in water bath 15mL conicals fit in 20mm racks and 50mL conicals fit in 30mm racks Seven colorful options to keep samples and benchtop organized