- Multiple tube racks can snap together in seconds
- Holds 25 13mm tubes and 25 16mm tubes
- Top tier imprinted with alpha-numeric designations
- Durable polypropylene is perfect for low-temp refrigerators; won't break or become brittle
Marketlab T-Rack Tube Rack for 13mm and 16mm Tubes, 50-Place, White
Write a Review
|
Questions & Answers (0)
Product Description
Expandable Tube Racks Easily Snap Together:
PRICE
$83.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 5-1/4 in |
| Size | 13-16 mm |
Product Details
| Type | Tube Racks |
| Capacity | 13-16mm Tubes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 13126 |
| Brand | Marketlab |