Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115686

MPN #: F18860-1620

Bel-Art Stack Rack™ PP Test Tube Rack 188601620, For 16-20mm Tubes, 40 Places, White, 1/PK

Product Description
These sturdy, rigid racks feature interlocking end plates with handles for secure stacking when loaded with tubes up to 10 cm (4") long. Rows are numbered and lettered for easy tube identification. All racks are steam autoclavable at 121°C (250°F).

Features:
  • Polypropylene racks have white surfaces that make color comparisons easy; sturdy and chemical resistant; will not shatter or stain; top shelf height 7 cm (2-3/4")
  • Polycarbonate racks have crystal-clear decks and are perfect for submersing in water baths; top shelf is 7-5/16 cm (2-7/8") high


PRICE
$66.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width4-7/16 in
Height5-1/4 in

Product Details

Rows4 x 10
Capacity16-20mm Tubes
MaterialPolypropylene
Package Quantity1
DescriptionStack Rack™ Test Tube Rack
ColorWhite
Manufacturers Part NumberF18860-1620
Places40
BrandBel-Art