Features:
- Long-lasting and corrosion-resistant
- Fit most water baths for elevated temperature incubations
- End plates handles
- Top shelf height: 41 mm (1-5/8")
- Polypropylene; steam autoclavable at 121°C (250°F)
Weights & Dimensions
| Length | 10 in |
| Width | 4-3/8 in |
| Height | 3-1/2 in |
Product Details
| Rows | 4 x 10 |
| Capacity | 16-20mm Serum Vials |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Serum Vial Rack |
| Color | White |
| Manufacturers Part Number | F18513-2040 |
| Places | 40 |
| Brand | Bel-Art |