Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB2246910

MPN #: 40x48 RCKO

Orbis Rackable & Stackable Open Deck Pallet, Polypropylene, 4-Way, 48"x40", 30000 Lb Stat Cap, Blue

Product Description
ORBIS USDA - FDA Rackable Pallet 48x40 RCKO 48 x 40 Blue 5000 Lbs Capacity

The ORBIS RackoCell 40" x 48" pallet is engineered specifically to meet the needs of the food manufacturing/ingredients, meat & poultry and pharmaceutical industries where hygiene, durability and ease of washing are demanded. Molded in one piece from polypropylene copolymer to offer enhanced stiffness and edge-racking performance up to 2,200 pounds. This rackable pallet has a flow-through design that washes and drains quickly for high sanitation. The RackoCell'€™s double-deck design and 6.25" profile make it compatible with conveyors and most automated operations. Other features include concentrated ribbing through the top deck and perimeter, angled leg openings, and thick outer leg wall sections for impact resistance and durability. This highly sanitary rackable pallet is acceptable for use in USDA-inspected meat and poultry plants. The RackoCell pallet provides four-way forklift and two-way pallet jack entry and is fully recyclable.Plastic reusable packaging improves the flow of product all along the supply chain, to reduce total costs. ORBIS uses proven expertise, industry-leading knowledge and superior products to create reusable packaging systems that help world-class companies move their products faster, better, safer and more cost effectively.Features:
  • Consistent weight for accurate transportation costs
  • Environmentally friendly and 100% recyclable
  • Smooth, all plastic construction protects product (no nails, rust or splinters)
  • Reduces packaging waste by eliminating wood pallet disposal
  • Improves workplace safety with smooth design and stable stackability
  • Rapid economic payback
PRICE
$249.95

Min. purchase quantity is 5
5
5

Bulk Pricing

Quantity
Pricing
Buy 5 units - 20 units
249.95
Buy 21+ units
239.95Save $10.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6-1/4 in
Weight49 lbs
Dynamic Fork Weight Capacity5000 lbs
Supported Racking Weight Capacity5000 lbs
Selective Weight Capacity2200 lbs
Unsupported Racking Edge Weight Capacity2200 lbs
Decking Weight Capacity5000 lbs
Static Floor Weight Capacity30000 lbs

Product Details

TypeStackable & Rackable
Top DeckOpen
ColorBlue
SeriesRackoCell
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialPolypropylene Copolymer
ConditionNew
Manufacturers Part Number40x48 RCKO
BrandOrbis

Compliance & Certifications

CertificationsFDA, ISPM 15 Exempt, USDA