Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB45872

MPN #: CP805

TPI Radiant Ceiling Panel CP805 48"L x 24"W 500W 208V

Product Description
RADIANT CEILING PANELS
2 x 4 Panel 500 Watt Heater 208V
High temperature radiant ceiling panels heat objects, not air Radiant ceiling panels were designed to easily drop into any T-Bar suspended ceiling system or can be surface mounted with optional frames (not included). These ceiling panels have an electric resistance element that is imbedded between two layers of insulation. The high-density thermal insulation above element minimizes heat loss. Heaters are made with textured white powder coat finish. Heat panels include 36L pre-wired flexible cable. Drops into any 2 x 4 T-bar suspended ceiling system. Provides coverage up to 12'H in a 10' x 10' area. cETLus Listed. 1 Year Limited Warranty.

PRICE
$679.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Depth1 in
Height48 in
Weight20 lbs

Product Details

TypeRadiant Ceiling Panel
ColorWhite
Amperage2.4 A
Wattage500 W
Voltage208 V
Watts High500 W
MaterialSteel
Phase1
Manufacturers Part NumberCP805
BTU1707 BTU
Mounting StyleDrop Down T-Bar or Surface
ThermostatNo
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus