TPI Radiant Ceiling Panel CP802 24"L x 24"W 250W 208V
Write a Review
|
Questions & Answers (0)
Product Description
RADIANT CEILING PANELS
2 x 2 Panel 250 Watt Heater 208V
High temperature radiant ceiling panels heat objects, not air Radiant ceiling panels were designed to easily drop into any T-Bar suspended ceiling system or can be surface mounted with optional frames (not included). These ceiling panels have an electric resistance element that is imbedded between two layers of insulation. The high-density thermal insulation above element minimizes heat loss. Heaters are made with textured white powder coat finish. Heat panels include 36L pre-wired flexible cable. Drops into any 2 x 2 T-bar suspended ceiling system. Provides coverage up to 12'H in a 8' x 8' area. cETLus Listed. 1 Year Limited Warranty.
2 x 2 Panel 250 Watt Heater 208V
High temperature radiant ceiling panels heat objects, not air Radiant ceiling panels were designed to easily drop into any T-Bar suspended ceiling system or can be surface mounted with optional frames (not included). These ceiling panels have an electric resistance element that is imbedded between two layers of insulation. The high-density thermal insulation above element minimizes heat loss. Heaters are made with textured white powder coat finish. Heat panels include 36L pre-wired flexible cable. Drops into any 2 x 2 T-bar suspended ceiling system. Provides coverage up to 12'H in a 8' x 8' area. cETLus Listed. 1 Year Limited Warranty.
PRICE
$409.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 1 in |
| Height | 24 in |
| Weight | 13 lbs |
Product Details
| Type | Radiant Ceiling Panel |
| Color | White |
| Amperage | 1.2 A |
| Wattage | 250 W |
| Voltage | 208 V |
| Watts High | 250 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | CP802 |
| BTU | 853 BTU |
| Mounting Style | Drop Down T-Bar or Surface |
| Thermostat | No |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |