Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
TPI

Model # :WBB45883

MPN #: CP703

TPI Radiant Ceiling Panel CP703 24"L x 24"W 375W 277V

Product Description
RADIANT CEILING PANELS
2 x 2 Panel 375 Watt Heater 277V
High temperature radiant ceiling panels heat objects, not air Radiant ceiling panels were designed to easily drop into any T-Bar suspended ceiling system or can be surface mounted with optional frames (not included). These ceiling panels have an electric resistance element that is imbedded between two layers of insulation. The high-density thermal insulation above element minimizes heat loss. Heaters are made with textured white powder coat finish. Heat panels include 36L pre-wired flexible cable. Drops into any 2 x 2 T-bar suspended ceiling system. Provides coverage up to 12'H in a 8' x 8' area. cETLus Listed. 1 Year Limited Warranty.

See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Depth1 in
Height24 in
Weight13 lbs

Product Details

TypeRadiant Ceiling Panel
ColorWhite
Amperage1.4 A
Wattage375 W
Voltage277 V
Watts High375 W
MaterialSteel
Phase1
Manufacturers Part NumberCP703
BTU1280 BTU
Mounting StyleDrop Down T-Bar or Surface
ThermostatNo
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus