x

Take 15% off your entire order!

Offer applied at checkout

Radiator or baseboard  valve body - 1" angle for 2-pipe steam

Radiator or baseboard valve body - 1" angle for 2-pipe steam

Item #: WBB57409

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Radiator, Convector, Baseboard Thermostatic L Valve Body Or Heating Hot Water Or Low Pressure Steam - Requires Additional Sensor. Radiator Valve Body - 1" Angle for 2-Pipe Steam.

  • BRAND Danfoss
  • SIZE 1" NPT
  • BODY DESIGN PRESSURE 145 PSIG
  • MAX TEMPERATURE DEGREES F 250 ºF
  • SEAT DIFFERENTIAL RATING 15 PSIG
  • MANUFACTURER'S PART NUMBER 013G8024
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Radiator or baseboard  valve body - 1" angle for 2-pipe steam

Radiator or baseboard valve body - 1" angle for 2-pipe steam

Item #: WBB57409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant