Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220770

MPN #: 1356

New Age Industrial Heavy Duty Aluminum Universal Cart, 600 lb. Cap., 27"L x 20-7/8"W x 67"H

Product Description
The New Age Industrial 1356 6-Tier Heavy Duty Aluminum Universal Cart is a robust mobile solution for a variety of material handling tasks. Featuring full-size, all-welded aluminum construction and six rounded bar style shelves, it allows for universal end and side loading of platters, pans, and containers. Equipped with four 5" plate type platform swivel casters, this NSF certified cart offers exceptional maneuverability and a substantial 600 lb. total weight capacity. Ideal for diverse commercial departments, its durability and versatility make it an indispensable asset. Proudly Made in the USA.

Key Features:
  • Framework is constructed out of 1" x 1" x 1/16" wall tubing
  • Shelves are constructed out of 1/2" x 1-1/4" oval tubing


PRICE
$729.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20-7/8 in
Height67 in
Weight Capacity600 lbs
Weight36 lbs
Wheel Diameter5 in
Runner Space10-1/2 in

Product Details

Assembly RequiredNo
TypeUniversal Cart
Wheel Type4 Swivel Platform Plate Type
MaterialAluminum
Pan Capacity6
Manufacturers Part Number1356
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF