Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798866

MPN #: 72422-CP

Kohler® Awaken® B90, Shower Head, 1.5 GPM, Silver

Product Description
The Kohler® Awaken® wall-mount showerhead brings Kohler® quality, design, and performance to your bath. An advanced spray engine provides wide coverage and thorough rinsing. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.

Features:
  • Showerhead features transitional nature-inspired design
  • 1.5 gpm (5.7 lpm) showerhead flow rate
  • Spray nozzles cover full area of 3-9/16" (90 mm) sprayhead
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System


PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter3-9/16 in

Product Details

TypeWall Mount
Number of Showerheads1
ColorSilver
SeriesAwaken B90
Gallons per Minute1.5 gal/min
Liters per Minute5.7 LPM
StyleShower Head
Mounting LocationWall-Mounted
MaterialPlastic
Connection StyleNPT
Spray PatternFull
Manufacturers Part Number72422-CP
BrandKohler

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo