Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799064

MPN #: 72419-H-CP

Kohler® Awaken® G110, Multi-Function Shower Head, 1.5 GPM, Silver

Product Description
The Awaken® wall-mount showerhead brings Kohler® quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Features:
  • Showerhead features contemporary design
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.5 gpm (5.7 lpm) showerhead flow rate
  • 1/2" NPT connection
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Full Coverage, Intense Drenching, Targeted Massage


PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter4-5/16 in

Product Details

TypeWall Mount
Number of Showerheads1
ColorSilver
SeriesAwaken G110
Gallons per Minute1.5 gal/min
Liters per Minute5.7 LPM
StyleShower Head
Mounting LocationWall-Mounted
MaterialPlastic
Connection StyleNPT
Spray PatternFull, Massage, Rain
Manufacturers Part Number72419-H-CP
BrandKohler

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo