Little Giant® Nursery Platform Truck T810P-10SR-G-LU - Perforated 36 x 24 Lip Deck - 1200 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Nursery Platform Truck - Perforated Deck 1200 lbs. Capacity - Smooth perforated 12 gauge steel deck allows debris and moisture to pass through, but has no expanded metal ends to stick up and scratch or puncture load. Available with 1-1/2" lip or flush deck. Available with 9" x 3" cushion-load pneumatic wheels or 10" x 2-3/4" solid rubber. Removable handle stands 28" above deck. Overall height 39". Powder coated green finish.
PRICE
$505.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Weight | 84 lbs |
| Wheel Diameter | 10 in |
| Deck Height | 13 in |
Product Details
| Assembly Required | No |
| Type | Perforated Steel Lip Deck Platform Truck |
| Shelf Type | Lip Up Deck |
| Color | Green |
| Wheel Type | Solid Rubber |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | T810P-10SR-G-LU |
| Handle Style | Removable Handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |