Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122881

MPN #: 10360-3

Dynarex Raised Toilet Seat W/ Arms, Pack of 3

Product Description
The Dynarex Raised Toilet Seat with Arms is a lightweight, reliable option for post-surgical patients and individuals with difficulty sitting or bending. Ideal for use in a variety of settings to promote restroom safety and independence.
The Dynarex Raised Toilet Seat with Arms provides a durable solution for individuals recovering from surgery, difficulty moving from sitting to standing, or bending at the waist. Dynarex offers multiple unique models to accommodate a wide range of patients.

Features:
  • Heavy-duty molded plastic construction
  • Adds additional height to the toilet seat
  • Tool-free design easily affixes to existing toilet
  • Equipped with removable arms
  • Includes locking device with larger, heavy-duty worm screw and locking plate
  • Comes in retail-friendly packaging
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-5/8 in
Width19-13/16 in
Height12-13/16 in
Weight Capacity300

Product Details

MaterialPlastic
Package Quantity3
ColorWhite
BrandDynarex