The DynarexRaised Toilet Seat without Arms provides a durable solution for individuals recovering from surgery, difficulty moving from sitting to standing, or bending at the waist. Dynarex offers multiple unique models to accommodate a wide range of patients. This unit adds an additional 4.7 inches of height to prevent unnecessary strain and weighs 5.34lbs. It is equipped with an anti-slip locking screw to prevent shifting during lateral transfers, accommodates patients up to 300lbs., and is not made with natural rubber latex.
Features:
- Heavy-duty molded plastic construction
- Adds additional height to the toilet seat
- Tool-free design easily affixes to existing toilet
- Includes locking device with larger, heavy-duty worm screw and locking plate
- Comes in retail-friendly packaging
- Weight capacity 300 lb.
- Limited Lifetime Warranty