Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB274869

MPN #: 12021KD-1

Drive Medical 12021KD-1 Bariatric Heavy Duty Bath Bench With Back, Knock Down

Product Description
With a 500-pound weight capacity, this bariatric bath bench from Drive Medical is strong and sturdy. A cross brace attached with aircraft style rivets provides dependable strength. The blow molding on the back and seat are contoured to provide extra comfort. Drainage holes in the seat reduce slipping, while adjustable height legs ensure a proper fit. The aluminum frame is lightweight, durable and corrosion proof. The bench is protected with a limited lifetime warranty.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight7 lbs
Seat Width20 in
Seat Depth12 in
Seat Height14 - 19 in
Outside Legs Depth17-1/4"
SizeBariatric
Outside Legs Width17-1/2"

Product Details

TypeBath Seat
ArmrestsYes
ColorWhite
StyleBack Support
DescriptionBariatric Shower Chair with Back
Package Quantity1
Manufacturers Part Number12021KD-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited