Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173084

MPN #: K3458-1

Lincoln Electric® Ranger® 260MPX™ Engine Driven Welder, Kohler, 260A, 60 Hz, Red

Product Description
The Ranger® 260MPX™ engine driven welder/generator excels on the job. The unit's industry-leading design makes it smaller, lighter and quieter than other machines in its class, while an intuitive user interface with advanced technology helps simplify operation and improve arc control. You can also count on a reliable source of clean generator power to run a variety of tools and sensitive equipment. Check out the features below:

Industry-Leading Design:
    The Ranger 260MPX welder/generator is smaller and quieter compared to other machines in its class.
  • Up to 20% smaller - more space for additional tools
  • Up to 25% lighter - easy maneuverability around the jobsite
  • Up to 60% quieter - reduced noise level helps enhance safety and comfort
Innovative User-Interface + Advanced Technology:
  • Easy-to-read digital screen with simple push-and-turn controls
  • Ready.Set.Weld® technology simplifies setup with recommended settings
  • The Chopper Technology® feature helps improve arc control
  • CrossLinc® remote technology allows for arc adjustments at the weld
  • Maintenance alerts keep you informed when service is needed
Clean Generator Power:
  • 9.5kW of clean AC generator power accommodates a variety of tools and equipment
  • Operate sensitive electronics, like laptops, without concern - this unit delivers clean generator power with 5% Total Harmonic Distortion
  • Run generator power and weld at the same time, without interruption
Features:
  • Compact Size
  • Low Decibel Rating
  • Process- Stick (SMAW), Gouging (CAC-A), TIG (GTAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: (1) Ranger 260MPX Engine Driven Welder


PRICE
$9,899.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width20 in
Height26 in
Weight446 lbs

Product Details

Duty Cycle260 A @ 100%
ColorRed
Amperage35 - 260 A
Hertz60 Hz
PolarityDC
ProcessStick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage120/240 V
Phase1
DescriptionWelder/Generator Engine
Single Pass Capacity75
Manufacturers Part NumberK3458-1
Output35 - 260A BTU
BrandLincoln Electric

Warranty

Warranty3