Ohaus® Ranger 3000 Compact Digital Counting Scale 15lb x 0.0002lb 11-13/16" x 8-7/8" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus Ranger 3000 R31P6 Compact Digital Counting Scale - 15LB Capacity
The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own. Platform Size: 11.8" Length x 8.9" Width.
Approvals: NIST Handbook 44, Measurement Canada Weights and Measures, OIML R76-1
The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own. Platform Size: 11.8" Length x 8.9" Width.
Approvals: NIST Handbook 44, Measurement Canada Weights and Measures, OIML R76-1
PRICE
$835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/8 in |
| Width | 12-3/16 in |
| Height | 4-5/8 in |
| Weight Capacity | 15 lbs |
| Weight | 9 lbs |
| Cord Length | 6 ft |
| Readability | 0.0005 lbs |
| Platform Length | 11-13/16 in |
| Unit of Measurement | g, kg, lb, oz, lb:oz |
| Platform Width | 8-7/8 in |
| Pan/Platform Size | 8-7/8" x 11-13/16" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | AC Power Cord / Rechargeable Internal Battery |
| For Use With | Weighing, Parts Counting, Checkweighing, Checkcounting, Checkpercent, Percent Weighing |
| Material | Plastic Base/Stainless Steel Scale |
| Manufacturers Part Number | R31P6 |
| Brand | Ohaus |
| Color | Silver |
| Hertz | 50/60 Hz |
| Voltage | 100 - 240 V |
| Battery Life Hours | 210 |
| Housing Material | ABS Plastic |
| Legal for Trade | Yes |
Warranty
| Warranty | 1 yr |