- Pulsed MIG modes unlocked when paired with a compatible Arclink capable feeder
- Includes CrossLinc Technology
- Simple - Streamlined operator panel minimizes setup time
- Flexible - Compatible with across-the-arc, CrossLinc, 14-pin analog and 5-pin digital wire feeders
- Reliable - Components designed to run cool for long life in high temperature environments
- Twist Mate / Dense welding output connections
- Supports 14-pin and 5-pin (ArcLink) wire feeders as well as CrossLinc and Across-the-Arc
- Process- Stick (SMAW), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Pulsed MIG (GMAW-P), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
- What's Included: 8.5 ft (2.6m) input power cord, Flextec® 350X Empty 4-Pack Rack | K3400-2
Lincoln Electric® Flextec® 350XP Twist Mate Multi-Process Welder, 425A, 50/60 Hz, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Flextec 350XP model is everything the 350X Construction model is and more. The 350XP model is not only portable and powerful, it is also even more flexible. With standard amphenol connections supporting most Lincoln Electric® wire feeders, the Flextec 350XP is capable of supporting most arc welding processes. This new model 350XP now also supports Pulsed MIG welding processes when combined with a supporting Lincoln digital ArcLink wire feeder such as a Power Feed 84.Features:
PRICE
$8,349.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 13 in |
| Height | 17 in |
| Weight | 82 lbs |
Product Details
| Duty Cycle | 350 A @ 60%, 300A @ 100% |
| Color | Red |
| Amperage | 5 - 425 A |
| Hertz | 50/60 Hz |
| Polarity | DC |
| Process | Stick, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded |
| Voltage | 380-575 V |
| Phase | 3 |
| Description | Multi Process Power Source |
| Single Pass Capacity | 65 |
| Manufacturers Part Number | K3442-2 |
| Output | 5 - 425A BTU |
| Brand | Lincoln Electric |
Warranty
| Warranty | 3 |