Vollrath® Ladle 4 Oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel. Hooked handle. Capacity marked for portion control. Stainless Steel finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$73.20 Sold in packages of 12 / $6.10 ea
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Diameter | 3-1/4 in |
Product Details
| Capacity | 4 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Economy Two-Piece Ladles, 3-1/4 Inches Bowl Diameter, 13 Inches Handle |
| Color | Silver |
| Manufacturers Part Number | 46904 |
| Brand | Vollrath |