Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226716

MPN #: 7023

Vollrath® Trae Safety Mate Replacement Tethered Cap, 3-7/16"L x 3-7/16"W x 3/4"H, Blue - Pkg Qty 4

Product Description
  • Ideal for soups that can't go in blast chillers
  • Durable polycarbonate
  • Dishwasher safe
  • Wide mouth for easy ice filling
  • Tethered cap

PRICE
$36.80  Sold in packages of 4 / $9.20 ea

Min. purchase quantity is 15
15
15
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7023
MaterialPolycarbonate
Package Quantity4
DescriptionTraex Replacement Tethered Cap
BrandVollrath