Vollrath® 8 Oz. Kool Touch Ladle - Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Now with Agion® - nature's antimicrobial built in. Now with Agion®. Cool grip for comfort and safety. Capacities are permanently stamped on the handle. Kool-Touch® handle is heat resistant to 180°F (82°C). Grooved handle for added strength. Hooked handle to prevent sliding and easy storage. 18-8 stainless steel. Attractive bright finish. Dishwasher safe. Black finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$467.40 Sold in packages of 12 / $38.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Diameter | 4 in |
Product Details
| Capacity | 8 oz |
| Material | Stainless Steel and Plastic |
| Package Quantity | 12 |
| Description | Heavy Duty Stainless Steel Ladles With Black Kool-Touch® Handle, 4 Inches B |
| Color | Silver |
| Manufacturers Part Number | 58066 |
| Brand | Vollrath |