Ideal Warehouse Replacement Fencing Material For PSZ-SLM Portable Safety Zone, 100 Ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
100 Ft. Safety Orange Replacement Fence for PSZ-SLM Portable Safety Zone.
PRICE
$189.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Height | 12 ft |
| Weight | 15 lbs |
Product Details
| Type | Portable Barrier Replacement Part |
| Material | Plastic |
| Package Quantity | 1 |
| Description | PSZ-SLM Replacement Fencing Material - 100 Ft. |
| Color | Orange |
| Manufacturers Part Number | 70-6034 |
| Brand | Ideal Warehouse Innovations, Inc. |