Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218019

MPN #: APPL-1200-60

Vestil™ Ratchet Appliance Cart with Thermo Plastic Rubber Wheels, 1200 lb. Capacity, 60"H, Blue

Product Description
This appliance and vending machine cart is ideal for moving large, bulky, heavy appliances. Steel construction makes transporting bulky, awkward loads easy with superior control. A strap and tension bar are included with this unit to hold the product in place while transporting up or down stairways, hills, or uneven surfaces. Great for moving and maneuvering vending machines throughout workspace. Mold-on-rubber casters transport loads smoothly and evenly over rough or uneven floors.

PRICE
$398.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth17 in
Height60 in
Weight Capacity1200 lbs
Weight63 lbs
Wheel Diameter8 in
Noseplate Width24 in
Noseplate Depth5-1/4 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
PowerManual
TypeGeneral Purpose
ColorBlue
Wheel Type(2) Rigid, (2) Swivel
Style4-Wheel
MaterialSteel
OperationManual
Manufacturers Part NumberAPPL-1200-60
Handle StyleDual Loop
BrandVestil