Vestil Steel Pail Hand Truck, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This pail Hand Truck allows one person to easily and efficiently move five (5) gallon pails or other miscellaneous items. The nose plate can be flipped down and pail retention fingers flipped up in order for this cart to be used as a basic hand truck. Flip the pail retaining fingers down to utilize the pail lifting feature. An arched back allows the pail to fit safely on the hand truck. Baked-in powder-coated toughness. Features durable construction for added strength and long life. Use in industrial applications for optimal results.
PRICE
$359.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/8 in |
| Depth | 19-1/2 in |
| Height | 55-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 48 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Pail Hand Truck |
| Color | Blue |
| Wheel Type | (2) Rigid |
| Material | Steel |
| Manufacturers Part Number | PAIL-T |
| Brand | Vestil |
Warranty
| Warranty | 30 |