Kinedyne® Ratchet Chain Binder For 5/16" to 3/8" Chain, 6600 lb. Capacity - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Kinedyne's® Ratchet Style Medium-Duty Chain Binder for Chain Sizes 5/16" to 3/8"with Adjustable Barrel is the ideal load binder for cargo, agricultural, and industrial tie down applications. With a working load limit of 6,600 Lbs. / 3,000 Kgs., our Ratchet Style Chain Binder is engineered to be both strong and durable. Matching the working load limit of 3/8 inch transport chain. When you're using 5/16-inch to 3/8-inch chains to tie down your cargo with a working load limit of 6,600 Lbs. / 3,000 Kgs., a Ratchet Style Chain Binder is necessary to maintain a secure load during transit. Here at Kinedyne®, we've engineered our chain binder with formed steel to provide a high-quality durable binder to help you control your cargo.
Extra tools aren't necessary when you use this chain binder. When you use our Ratchet Style Chain Binder to tighten down your chains, you'll be able to see first hand how the tensioning device is making the chains more and more taut and under your control.
This type of chain binder does not require as much manual force as other types of chain binders, which means you can efficiently tie down your load without overdoing it with too much force. The ratchet mechanism can always be adjusted to give you precise tensioning.
The Ratchet Style Chain Binder comes equipped with a pawl, gear, a steel handle that offers maximum leverage and strength, and a pair of durable 3/8-inch Clevis Grab Hook end fittings. The binder is coated in a powder coating finish to prevent corrosion.
Extra tools aren't necessary when you use this chain binder. When you use our Ratchet Style Chain Binder to tighten down your chains, you'll be able to see first hand how the tensioning device is making the chains more and more taut and under your control.
This type of chain binder does not require as much manual force as other types of chain binders, which means you can efficiently tie down your load without overdoing it with too much force. The ratchet mechanism can always be adjusted to give you precise tensioning.
The Ratchet Style Chain Binder comes equipped with a pawl, gear, a steel handle that offers maximum leverage and strength, and a pair of durable 3/8-inch Clevis Grab Hook end fittings. The binder is coated in a powder coating finish to prevent corrosion.
PRICE
$167.90 Sold in packages of 2 / $83.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15 in |
| Weight | 10 lbs |
| Take Up | 7 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Orange |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Ratcheting |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 10035MD |
| Brand | Kinedyne |