ANCRA Cargo® Heavy Duty Load Binder, 5/16" - 3/8" Lever, 6600 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo® 5/16-in.-3/8-in. heavy-duty lever load binder features improved strength over our standard model for superior performance with transport chain applications. With high-strength drop-forged steel construction, the heavy-duty binder provides impressive durability to remain dependable for years and features a working load limit of 6,600 lbs. A red E-coat paint helps protect the binder against harsh weather conditions and ensures improved longevity. To operate, simply attach chain links to either hook and pull the ratchet to tighten. The lever chain load binder accepts chain from 5/16-in. G70 up to 3/8-in.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight | 9 lbs |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Binder |
| Color | Red |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Straight |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-10HD |
| Brand | Ancra |