Ancra® Standard Outward Off-Set PortaWinch, 5500 lb.Capacity, 11" x 8-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® standard outward off-set PortaWinch features a 3-bar system to resist freezing and the versatility to be installed in any standard stake pocket. High-performance steel components make the PortaWinch strong enough to secure heavy-duty cargo, while the 3-bar design makes strap insertion easy during snow and ice conditions and prevents the mandrel from freezing up so you can be confident using the PortaWinch in harsh weather. With the ability to be installed in any standard stake pocket, the PortaWinch give you more options for taking on unique tie-down challenges.
The standard outward off-set PortaWinch installs easily without tools and offers a versatile system that allows you to position the tie-down straps anywhere along either side, front, or back of the trailer by using stake pockets that best accommodate your load. The PortaWinch works over tires and toolboxes, is removable when not in use, and fits all standard stake pockets but will not fit tapered stake pockets. With a working load limit of 5,500 lbs. stake pocket design, and 3-bar system, the PortaWinch makes for a strong and versatile solution for tying down heavy-dutycargo.
For use with standard winch straps and tensions with standard winch bar. Ancra® PortaWinch is DOT and FMCSA compliant.
The standard outward off-set PortaWinch installs easily without tools and offers a versatile system that allows you to position the tie-down straps anywhere along either side, front, or back of the trailer by using stake pockets that best accommodate your load. The PortaWinch works over tires and toolboxes, is removable when not in use, and fits all standard stake pockets but will not fit tapered stake pockets. With a working load limit of 5,500 lbs. stake pocket design, and 3-bar system, the PortaWinch makes for a strong and versatile solution for tying down heavy-dutycargo.
For use with standard winch straps and tensions with standard winch bar. Ancra® PortaWinch is DOT and FMCSA compliant.
PRICE
$72.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 8-3/8 in |
| Weight | 12 lbs |
| Ultimate Load Strength Weight Capacity | 5500 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Type | Porta Winch |
| Material | Steel |
| Package Quantity | 1 |
| Description | Standard Outward Off-Set PortaWinch |
| Color | Gray |
| Manufacturers Part Number | 49716-10 |
| Brand | Ancra |