Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654251

MPN #: 513084

Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold

Product Description
Kinedyne Ratchet Straps are designed to handle most types of flatbed tie-down requirements and feature an 18" fixed end standard. All ratchet straps are labeled to meet CVSA guidelines, CHP standards, North American Cargo Securement Standards, DOT regulations and WSTDA recommended standards.

Ratchet Strap, 2" x 30 feet, 804 Wide Handle Ratchet, 1006 Wire Hooks, 2084FK Webbing
  • Working Load Limit: 3,335 lbs./1513 kgs.
  • Weight: 5.8 lbs., 2.6 kgs.


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width2 in
Weight6 lbs
Ultimate Load Strength Weight Capacity10,005 lbs
Working Load Weight Limit Range2001 to 5000 lbs
Ultimate Load Strength Capacity Range10,001 to 15,000 lbs
Working Load Weight Limit3335 lbs

Product Details

Assembly RequiredNo
TypeWire U-Hook End Fitting
ColorGold
End FittingWire Hook
StyleRatchet Strap
MaterialPolyester
Package Quantity1
Manufacturers Part Number513084
BrandKinedyne