Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2277147

MPN #: P15H

Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room

Product Description
Extremely strong and well made, the Ingersoll Rand P-Series pullers are high quality, dependable wire rope pullers for low- and medium-duty pulling and lifting jobs.
Features:
  • 4:1 design factor. Meets Specifications
  • Handle and frame are heavy gauge steel with rivet construction and slip-resistant grip. All steel parts are plated for years of useful life
  • Exclusive long-life 'buttress tooth' cast gear design has no laminated plates to separate or wear and provides maximum strength
  • Sturdy steel drive and holding pawls have long life and stainless steel springs. All pivot points are hardened steel
  • Safety latch hooks are drop-forged steel, heat treated and plated for corrosion resistance. Top hook rotates 360° for easy operation
  • Galvanized aircraft quality wire rope is pre-formed to prevent kinks
  • One year warranty


PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width5-11/16 in
Height26-7/16 in
Weight Capacity1000 lbs
Weight9 lbs
Hook Opening15/16 in
Handle Length18 in
Head Room19-1/2 in
Lift15 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorSilver
SeriesP-Series
MaterialDie-Cast Aluminum
OperationManual
Chain Falls1
Manufacturers Part NumberP15H
BrandIngersoll Rand

Warranty

Warranty1 yr