Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3230921

MPN #: RV14.BLK

MityBilt Rave 14" Injection Molded Plastic Chair, Black

Product Description
The position of ultimate comfort while sitting is uniquely different for each and every student. With a pleasing design, flexible backrest and lumbar curvature, the ergonomic design of the Rave chair has addressed this challenge through providing four different seating positions; Forward-facing, Rear-facing or by sitting over the left or right side of the chair. This freedom of posture allows your students to remain in a healthy and comfortable seated position throughout the day.

Features:
  • One piece molded seat shell for additional strength
  • Concealed seat fixings to eliminate weak points and seat cracking
  • Reinforced plastic shell with flexible backrest
  • Shell allows for movement while providing lumbar support
  • Fully Welded frame for longevity
  • Durable stainless steel frame and floor saver glides
  • No Assembly Required
  • Stackable


PRICE
$139.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height26 in
Weight Capacity300 lbs
Weight6 lbs
Seat Width13 in
Seat Depth14 in
Seat Height14 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part NumberRV14.BLK
BrandMityBilt
TypeChair
Glide TypeNylon Glide
ColorBlack
SeriesRave
CastersNo
Country of OriginMade in Canada
Seat Color FamilyBlack
Package Quantity1
Frame MaterialStainless Steel
Leg Type4-Legged
Seat MaterialInjection Molded Plastic

Warranty

Warranty10 yr