Interion® Dome Vinyl Padded Stack Chair - Black Seat/Black Frame, pack of 4
Whether it's for the cafeteria, corporate banquets or casual gatherings, our well-upholstered Dome Back from Interion® By Global Industrial is built to last. 7/8" square-tube 18-gauge steel frame provides superior strength, enhanced even more by the 5/8" under seat and H-braces. With a spacious 2"-thick foam-cushioned waterfall seat, comfort is also ensured. The back has a convenient hand-hold for easier moving and stacking. Both seat and back have a plywood core. Stacking bars and 12 plastic stack bumpers ensure that chairs stack securely without damaging the attractive powder-coated frame finish. Ships fully assembled.
Interion by Global Industrial
Model # :WB695493
Interion® Banquet Chair With Round Back, Vinyl, Black - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$275.80 Sold in packages of 4 / $68.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 21 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Seat Thickness | 2 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 695493 |
| Brand | Interion by Global Industrial |
| Type | Banquet Chair |
| Series | Interion |
| Casters | No |
| Style | Stacking Chairs |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Banquet Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |