Robopac Ramp Extension for 65" Diameter Turntable, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Extends platform at the top of ramp to allow loading with powered walkies or dual walkies. This option must be selected when loading with powered walkies or dual walkies.
PRICE
$1,559.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 65 in |
| Weight Capacity | 10000 lbs |
Product Details
| Type | Ramp Extension |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7014560007 |
| Brand | Robopac |