Replacement for Pfister Diverter Shower Stem
Kissler Shower Diverter Stem For Price Pfister - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Brass |
| Description | Shower Diverter Stem |
| Color | Yellow |
| Manufacturers Part Number | NY-6386 |
| For Use With | Pfister Diverter Shower Stem |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |