Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3125117

MPN #: 412SOC/ANTI/GRY

R&B Wire® 12 Bushel Antimicrobial Vinyl Basket Truck, All Swivel Casters, Gray

Product Description
This 12 bushel vinyl basket truck by R&B Wire Products features a fully welded steel base for added durability, along with an antimicrobial, flame retardant vinyl liner which is also resistant to mold, mildew, UV and tearing. 18 oz antimicrobial vinyl liner inhibits the growth of bacteria and fungi and is resistant to mold, mildew, UV and tearing. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Equipped with patented 5" Clean Wheel System™ casters in an all swivel configuration for enhanced maneuverability. This truck has a weight capacity of 400 lbs. Total caster rating: 800 lbs. Made in USA.

PRICE
$409.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width28 in
Height36 in
Weight Capacity400 lbs
Weight38 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeAntimicrobial Vinyl Bulk Basket Truck
Liner MaterialVinyl
ColorGray
Caster Type(4) Swivel
Capacity Bushel12 bu
Capacity14.9
MaterialVinyl
Manufacturers Part Number412SOC/ANTI/GRY
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr