Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278011

MPN #: 5400SO/FS

Reliable 3/4 Thread Serger With Direct Drive Motor & Fully-Submerged Table

Product Description
Reliable 5400SO - 3/4 Thread Serger with Direct Drive Motor (Fully-Submerged Table)

For joining two or more plies of fabric together (3 or 4 threads), or for "overedging" (3 threads), the 5400SO is a machine with a lot of versatility. It produces a soft seam, even at high speeds, and is suitable for light to medium weight fabrics. For sewing all kinds of woven and knit fabrics, the 5400SO with differential feed, stitch length regulator and fully automatic lubrication offers the whole package.

Features
  • 6,500-RPM high-speed operation
  • 3.8 mm stitch length
  • 2 mm needle gauge
  • 5.5 mm foot lift (max)
  • Push button needle positioning
  • Lower looper with micro-adjuster
  • Compact LED spot light
  • Instruction / parts manual included
  • Tool kit, drawer, thread stand included
  • Individually tested and sewn-off before shipping




PRICE
$1,899.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width10 in
Height10 in
Weight140 lbs

Product Details

StyleThree-Four Thread
TypeSerger
IncludesFully-Submerged Table
Number of Needles1
ColorWhite
Manufacturers Part Number5400SO/FS
BrandReliable

Warranty

Warranty1 Year Limited