Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094124

MPN #: RD812NH

Fill-Rite RD812NH, Rotary Hinged Vane Pump, Portable, 8 GPM, Multiple Mounting Options

Product Description
The only portable DC pump UL Listed for use with gasoline and other flamable liquids. The RD8 lets you position the inlet and outlet hoses to fit your needs. Remove two bolts, rotate the flange and you're done. It also offers multiple mounting options. Bung mount, foot mount or handheld; versatile enough to fit your application.

Features:

  • 12V DC pump with hose and nozzle
  • Up to 8 GPM (30 LPM)
  • Compatible with gasoline, diesel, biodiesel up to B20, kerosene and E15
  • Aluminum construction
  • 3/4 inlet/outlet
  • Low profile
  • Thermally protected
  • Self-priming
  • 30-minute duty cycle
  • Smooth in-line switch
  • Includes pump, manual nozzle, 8' discharge hose, 6' suction hose and 10' quick connect power cord with alligator clips
PRICE
$419.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width4-5/8 in
Height4-5/8 in
Weight9 lbs
Cord Length10 ft
Max Suction Lift37
Inlet Connection3/4 in
Hose Diameter3/4 in
Hose Length8.0

Product Details

Duty Cycle30 Minute
MountBung Mount, Foot Mount, Handheld
Outlet Connection TypeNPT
Gallons per Minute8 gal/min
Manufacturers Part NumberRD812NH
PSI16.0 psi
BrandFill-Rite
TypeVane Pump
Horsepower3/16 HP
ColorRed
Amperage14.0 A
Voltage12 V
Outlet3/4
Fuel TypeGasoline, Diesel, B20, E-15, Kerosene, Mineral Spirits, Methanol (Up to 15%)
Inlet Connection TypeMNPT
Housing MaterialAluminum

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL/cUL listed Motor, CE/ATEX/IECEx listed Pump