Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383713

MPN #: HRPS2HC-1S

Beverage Air® HRPS2HC-1S Reach In Refrigerator 49 Cu. Ft. Stainless Steel

Product Description
CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures between 36 - 38°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R134A refrigerant.
DOORS
  • Choose from solid door or half-solid door configuration.
  • Anti-microbial door handles and door locks are standard.
  • Field reversible doors and cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Incandescent interior lighting.
  • 6" heavy-duty casters included, two with brakes. HRPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product.
PRICE
$10,169.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth32 in
Height78-1/2 in
Compartment Width48 in
Compartment Depth28 in
Weight510 lbs

Product Details

Horsepower1/3 HP
Body MaterialStainless Steel
Amperage8.4 A
SeriesHorizon
Hertz60 Hz
Compressor TypeTop Mount
Capacity49 ft³
Voltage115 V
Door MaterialSolid
Number of Doors2
Number of Shelves6
MaterialSteel
DescriptionReach In Refrigerator
Manufacturers Part NumberHRPS2HC-1S
BrandBeverage-Air

Compliance & Certifications

CertificationsNSF, UL