Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143854

MPN #: 33421

United Scientific™ Reagent Bottle, Narrow Mouth, HDPE, 4ml Capacity, Amber, Pack of 72

Product Description
United Scientific™ Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included. Bottles are available in multiple capacities.

Features:
  • Protect light-sensitive materials during shipping and storage. Meet USP requirements for storage of light-sensitive materials
  • Manufactured from USP Class VI resin that is FDA-21CFR compliant for food contact
  • Free of heavy metals, with Leakproof closure with integrated seal ring
  • Precision molded for consistent wall thickness and smooth interior and exterior surfaces

PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-5/8 in
Diameter5/16

Product Details

TypeReagent Bottle
Neck Finish13-415
ColorBrown
Cap MaterialPolypropylene
Capacity30
Closure TypeScrew Closure
MaterialPolyethylene
Package Quantity72
Manufacturers Part Number33421
Cap Color FamilyBrown
BrandUnited Scientific