Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rear View Safety

Model # :WBB1720077

MPN #: RVS-770619N-NM-01

Rear View Safety Camera System - One Camera W/ 7" Replacement Mirror Display RVS-770619N-NM-01

Product Description
This amazing backup camera system is complete with a color 7" TFT-LCD Digital Mirror Monitor which replaces the existing rear view mirror inside vehicle. The system has mirror image capability and a 3 channel multiplexer (can connect a DVD player or other cameras) with automatic system switch. The CCD 130° camera with 18 Infra-reds gives 50 foot infra-red night vision. The backup camera also boasts an IP68 weatherproof rating which means it can withstand all weather conditions. The system comes with all the wires, connectors and mounts you will need. The RVS-770619N backup camera system is strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-770619N-NM-01.

PRICE
$415.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage50'/18' Infrared
Screen Size7"

Product Details

Display Brightness400
ColorBlack
Camera Viewing Angle130°
Lens Size2.1mm
Video Input3 Channel
Mounting LocationWindshield
Voltage12-24V DC V
Power Cord66'
DescriptionRear View Camera System W/ 7" Replacement Display
Display Format16:9
Watts5 W
Manufacturers Part NumberRVS-770619N-NM-01
Number of Cameras1
Screen TypeLCD
BrandRear View Safety