Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670895

Global Industrial™ Rebounding Safety Bollard, 4" Dia. x 42"H, Yellow

Product Description
✓ Impact-absorbing bollard protects equipment and machinery
✓ Surface mountable on concrete or asphalt
✓ Bright yellow finish for high visibility

This Global Industrial™ Rebounding Safety Bollard is your solution to protecting equipment and structures from impact damage. Made from heavy-duty steel, this surface-mounted bollard absorbs energy upon impact and bounces back after contact. Its base features a rubber interior to help with rebounding absorption while the exterior is designed for long-lasting durability. It has a bright, safety yellow finish for visibility making it an ideal addition to any warehouse or facility. Impact absorption minimizes damage to concrete and asphalt surfaces. Limited 1-Year Warranty.

  • Designed to safely stop up to 5000 lbs. at 4 mph
  • Bollard diameter: 4"
  • Bollard height: 42"
  • PRICE
    $499.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height42 in
    Weight60.2 lbs
    Base Thickness11/16 in
    Bolt Spacing7-7/8 mm
    Gauge12 ga
    Base Dimensions (W x L)9-13/16 x 9-13/16
    Diameter4 in

    Product Details

    Assembly RequiredYes
    TypeRebounding Bollard
    Tape Color FamilyNo Tape
    ColorYellow
    Hardware IncludedYes
    StyleFlexible Bollard
    Mounting LocationAsphalt/Concrete
    Includes2 Brackets, 8 Mounting Screws, KD Wrench
    MaterialSteel
    Package Quantity1
    Manufacturers Part NumberB3202262
    Impact Capacity5,000 lbs @ 4MPH
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr