Boplan® Polymer Bollards, 7.5kJ, 6-5/8" Dia. x 47"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
With its strength and impact resistance, the BO170B is an effective solution for protecting doors, entrances, corners, and machines against impacts up to 7.5 kJ. The BO170B is made of Extrilene®, a high-quality polymer capable of resisting repeated impacts. The deformation caused by a collision disappears when the vehicle recoils.
PRICE
$626.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 in |
| Base Thickness | 3/8 in |
| Bolt Spacing | 6 x 4 mm |
| Diameter | 6-5/8 in |
| Base Diameter | 10 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Yellow |
| Series | Bollard Range |
| Hardware Included | Yes |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | BO170B0-1200-0001YEZ |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |