Adams® Money/Rent Receipt, 2-Part, 2-3/4" x 5-3/8", White/Canary, 50 Sets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Money/rent receipt book lets you record rent payments and other types of payments. Each two-part form indicates a place to record date, payer's name, purpose of payment, payment amount, time period that the amount covers, amount due, amount paid, balance and signature of recipient. Convenient circles with preprinted "cash," "check," and "money order" let you check off method of payment. Tape-bound forms are consecutively numbered. Paper sequence is originals in white and duplicates in canary.
PRICE
$6.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 5-3/8 in |
Product Details
| Sheets | 50 |
| Type | Receipt Book |
| Color | Blue |
| Binding Type | Taped |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Style | Receipt Book |
| Punched/Unpunched | Unpunched |
| Pads | 1 |
| Description | Money/Rent Receipt |
| Package Quantity | 50 Sets/Pad |
| Brand | Adams |