Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :T9FB836584

MPN #: LLR69507

Lorell® Reception Guest Chair, 23-3/4"W x 23-1/2"D x 30-1/2"H, Black Vinyl Seat

Product Description
Reception guest chair features a seat and back with vinyl upholstery, molded plastic arms and painted tubular steel frame with four stylish legs. 18-1/8" seat offers a waterfall design for comfortable seating. Stack up to four high. Reception chair holds up to 250 lb.

Features

  • Waterfall Seat Edge
  • Plastic Arms
  • ANSI/BIFMA Certified


PRICE
$145.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-1/2 in
Height30-1/2 in
Weight Capacity250 lbs
Weight18 lbs
Seat Width18-11/16 in
Seat Depth17-11/16 in
Seat Height18-1/2 in
Base4 Legged

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeFixed
Manufacturers Part NumberLLR69507
BrandLorell
TypeGuest/ Side Chair
CastersNo
Number of Seats1
Seat Color FamilyBlack
DescriptionReception Guest Chair
Package Quantity1
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA