Acudor Recessed Valve Box Satin Polish, 12 x 12 x 6
Write a Review
|
Questions & Answers (0)
Product Description
Acudor Recessed Valve Box Satin Polish -12 X 12 X 6
Acudor Recessed Valve Box Satin Polish -12 X 12 X 6Provides easy access to all types of valves and controls that need to be concealed in the wall, but protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.
Acudor Recessed Valve Box Satin Polish -12 X 12 X 6Provides easy access to all types of valves and controls that need to be concealed in the wall, but protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.
PRICE
$699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 14 in |
| Door Height | 12 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
| Steel Gauge | 16 ga |
Product Details
| Type | Recessed |
| Material | Stainless Steel |
| Color | Silver |
| Number of Latches | 1 |
| Manufacturers Part Number | ARVB-121206CLSS |
| Brand | Acudor |